COLSON

COLSON Roller 360mm 2 ball bearings, roller, black, elasticated rubber

  • ERIKS:11597374
  • Manufacturer:8717349102075
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 78 mm. Cast iron wheel with pressed-on full-elastic rubber tyre, 68° Shore A with two deep groove ball bearings 6206. As diameter 30 mm. Diameter 360 mm. Draagvermogen 770 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€349.16/ pieceexcl. VAT

€422.48incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Cast iron wheel with pressed-on full-elastic rubber tyre, 68° Shore A
Tread material
Rubber black 68° Shore A
Diameter
360 mm
Width
60 mm
Bearing weight
770 kg
Bearing
Two deep groove ball bearings 6206
Shaft diameter
30 mm
Hub length
78 mm
Type
WHCP