COLSON

COLSON Roller 350mm 2 ball bearings, roller, Vulkollan

  • ERIKS:11597382
  • Manufacturer:8717349103010
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 78 mm. Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A with two deep groove ball bearings 6206. As diameter 30 mm. Diameter 350 mm. Draagvermogen 1825 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€722.33/ pieceexcl. VAT

€874.02incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A
Tread material
Vulkollan 92° Shore A
Diameter
350 mm
Width
70 mm
Bearing weight
1825 kg
Bearing
Two deep groove ball bearings 6206
Shaft diameter
30 mm
Hub length
78 mm
Type
WHCV