COLSON

COLSON Roller 250mm 2 ball bearings, PA roller, grey, elasticated rubber

  • ERIKS:11597412
  • Manufacturer:8717349106363
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 64 mm. Glass fibre reinforced polyamide wheel with grey rubber tyre, 65° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 250 mm. Draagvermogen 475 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€101.71/ pieceexcl. VAT

€123.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Glass fibre reinforced polyamide wheel with grey rubber tyre, 65° Shore A
Tread material
Rubber grey 65° Shore A
Diameter
250 mm
Width
50 mm
Bearing weight
475 kg
Bearing
Two deep groove ball bearings 6204
Shaft diameter
20 mm
Hub length
64 mm
Type
WHRG