






€91.49/ pieceexcl. VAT
€110.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Cast iron wheel |
Tread material | Cast iron |
Diameter | 250 mm |
Width | 50 mm |
Bearing weight | 1000 kg |
Bearing | Two deep groove ball bearings 6204 |
Shaft diameter | 20 mm |
Hub length | 64 mm |
Type | WHCN |