COLSON

COLSON Roller 200mm roller bearing, roller, black, elasticated rubber

  • ERIKS:11597437
  • Manufacturer:8717349112142
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 60 mm. Pressed sheetsteel wheel with black rubber tyre, 85° Shore A with roller bearing. As diameter 20 mm. Diameter 200 mm. Draagvermogen 200 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€18.67/ pieceexcl. VAT

€22.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Pressed sheetsteel wheel with black rubber tyre, 85° Shore A
Tread material
Rubber black 85° Shore A
Diameter
200 mm
Width
50 mm
Bearing weight
200 kg
Bearing
Roller bearing
Shaft diameter
20 mm
Hub length
60 mm
Type
WPSM