COLSON

COLSON Roller 200mm 2 ball bearings, roller, black, elasticated rubber

  • ERIKS:11597372
  • Manufacturer:8717349101900
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 64 mm. Cast iron wheel with pressed-on full-elastic rubber tyre, 68° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 200 mm. Draagvermogen 355 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€126.40/ pieceexcl. VAT

€152.94incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Cast iron wheel with pressed-on full-elastic rubber tyre, 68° Shore A
Tread material
Rubber black 68° Shore A
Diameter
200 mm
Width
50 mm
Bearing weight
355 kg
Bearing
Two deep groove ball bearings 6204
Shaft diameter
20 mm
Hub length
64 mm
Type
WHCP