COLSON

COLSON Roller 200mm 2 ball bearings PA roller PU brown coated

  • ERIKS:11597445
  • Manufacturer:8717349112548
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 62 mm. Aluminium wheels with bonded-on polyurethane tyre AU, 92° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 200 mm. Draagvermogen 800 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€53.87/ pieceexcl. VAT

€65.18incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Aluminium wheels with bonded-on polyurethane tyre AU, 92° Shore A
Tread material
Polyurethane 92° Shore A
Diameter
200 mm
Width
50 mm
Bearing weight
800 kg
Bearing
Two deep groove ball bearings 6204
Shaft diameter
20 mm
Hub length
62 mm
Type
WTAU