COLSON

COLSON Roller 200mm 2 ball bearings PA roller PU brown coated

  • ERIKS:11597398
  • Manufacturer:8717349105281
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 64 mm. Polyamide wheel with polyurethane tyre, 96° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 200 mm. Draagvermogen 515 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€74.23/ pieceexcl. VAT

€89.82incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with polyurethane tyre, 96° Shore A
Tread material
Polyurethane 96° Shore A
Diameter
200 mm
Width
50 mm
Bearing weight
515 kg
Bearing
Two deep groove ball bearings 6204
Shaft diameter
20 mm
Hub length
64 mm
Type
WHPU