COLSON

COLSON Roller 160mm roller bearing, PA roller, blue, elasticated rubber

  • ERIKS:11596898
  • Manufacturer:8717349112722
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 60 mm. Polyamide wheel with blue rubber tyre, 70° Shore A with roller bearing. As diameter 20 mm. Diameter 160 mm. Draagvermogen 300 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€34.67/ pieceexcl. VAT

€41.95incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with blue rubber tyre, 70° Shore A
Tread material
Rubber blue 70° Shore A
Diameter
160 mm
Width
45 mm
Bearing weight
300 kg
Bearing
Roller bearing
Shaft diameter
20 mm
Hub length
60 mm
Type
WTPB