






€20.53/ pieceexcl. VAT
€24.84incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Polyamide wheel |
Tread material | Polyamide |
Diameter | 150 mm |
Width | 40 mm |
Bearing weight | 500 kg |
Bearing | Roller bearing |
Shaft diameter | 20 mm |
Hub length | 60 mm |
Type | WTPN |