COLSON

COLSON Roller 150mm 2 ball bearings, roller, black, elasticated rubber

  • ERIKS:11597440
  • Manufacturer:8717349112494
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 62 mm. Aluminium wheels with black rubber tyre AB, 72° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 150 mm. Draagvermogen 300 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€30.67/ pieceexcl. VAT

€37.11incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Aluminium wheels with black rubber tyre AB, 72° Shore A
Tread material
Black vulcanized rubber 72° Shore A
Diameter
150 mm
Width
50 mm
Bearing weight
300 kg
Bearing
Two deep groove ball bearings 6204
Shaft diameter
20 mm
Hub length
62 mm
Type
WTAB