COLSON

COLSON Roller 150mm 2 ball bearings PA roller PU brown coated

  • ERIKS:11597444
  • Manufacturer:8717349112531
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 62 mm. Aluminium wheels with bonded-on polyurethane tyre AU, 92° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 150 mm. Draagvermogen 550 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€40.24/ pieceexcl. VAT

€48.69incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Aluminium wheels with bonded-on polyurethane tyre AU, 92° Shore A
Tread material
Polyurethane 92° Shore A
Diameter
150 mm
Width
50 mm
Bearing weight
550 kg
Bearing
Two deep groove ball bearings 6204
Shaft diameter
20 mm
Hub length
62 mm
Type
WTAU