COLSON

COLSON Roller 125mm ball bearing, PP roller, grey, elasticated

  • ERIKS:11731374
  • Manufacturer:8717349110711
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 45 mm. Dark grey polypropylene wheel with grey rubber (Performa) tyre, 65° Shore A with one sealed deep groove ball bearing. As diameter 10 mm. Diameter 125 mm. Draagvermogen 180 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€14.93/ pieceexcl. VAT

€18.07incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Dark grey polypropylene wheel with grey rubber (Performa) tyre, 65° Shore A
Tread material
Performa® 65° Shore A
Diameter
125 mm
Width
32 mm
Bearing weight
180 kg
Bearing
Sealed eep groove ball bearing
Shaft diameter
10 mm
Hub length
45 mm
Type
WPPF