COLSON

COLSON Roller 125mm ball bearing PA roller PU red coated

  • ERIKS:11597432
  • Manufacturer:8717349111718
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 50 mm. Polyamide wheel with polyurethane tyre, 96° Shore A with one sealed deep groove ball bearing. As diameter 10 mm. Diameter 125 mm. Draagvermogen 250 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€17.31/ pieceexcl. VAT

€20.95incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with polyurethane tyre, 96° Shore A
Tread material
Polyurethane 96° Shore A
Diameter
125 mm
Width
30 mm
Bearing weight
250 kg
Bearing
Sealed eep groove ball bearing
Shaft diameter
10 mm
Hub length
50 mm
Type
WPPU