COLSON

COLSON Roller 125mm ball bearing PA roller PU brown coated

  • ERIKS:11597394
  • Manufacturer:8717349105120
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 45 mm. Polyamide wheel with polyurethane tyre, 96° Shore A with one sealed deep groove ball bearing. As diameter 8 mm. Diameter 125 mm. Draagvermogen 250 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€15.80/ pieceexcl. VAT

€19.12incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with polyurethane tyre, 96° Shore A
Tread material
Polyurethane 96° Shore A
Diameter
125 mm
Width
30 mm
Bearing weight
250 kg
Bearing
Sealed eep groove ball bearing
Shaft diameter
8 mm
Hub length
45 mm
Type
WHPU