COLSON

COLSON Roller 125mm ball bearing, PA roller, blue, elasticated rubber

  • ERIKS:11597416
  • Manufacturer:8717349110605
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 48 mm. Polyamide wheel with blue rubber tyre, 70° Shore A with one sealed deep groove ball bearing. As diameter 10 mm. Diameter 125 mm. Draagvermogen 150 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€25.32/ pieceexcl. VAT

€30.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with blue rubber tyre, 70° Shore A
Tread material
Rubber blue 70° Shore A
Diameter
125 mm
Width
35 mm
Bearing weight
150 kg
Bearing
Sealed eep groove ball bearing
Shaft diameter
10 mm
Hub length
48 mm
Type
WPPB