COLSON

COLSON Roller 125mm 2 ball bearings, roller, Vulkollan

  • ERIKS:11597377
  • Manufacturer:8717349102495
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 64 mm. Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 125 mm. Draagvermogen 485 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€111.23/ pieceexcl. VAT

€134.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Cast iron wheel with bonded-on Vulkollan tyre, 92° Shore A
Tread material
Vulkollan 92° Shore A
Diameter
125 mm
Width
50 mm
Bearing weight
485 kg
Bearing
Two deep groove ball bearings 6204
Shaft diameter
20 mm
Hub length
64 mm
Type
WHCV