COLSON

COLSON Roller 125mm 2 ball bearings PA roller PU brown coated

  • ERIKS:11597443
  • Manufacturer:8717349112524
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 50 mm. Aluminium wheels with bonded-on polyurethane tyre AU, 92° Shore A with two deep groove ball bearings 6202. As diameter 15 mm. Diameter 125 mm. Draagvermogen 300 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€22.42/ pieceexcl. VAT

€27.13incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Aluminium wheels with bonded-on polyurethane tyre AU, 92° Shore A
Tread material
Polyurethane 92° Shore A
Diameter
125 mm
Width
38 mm
Bearing weight
300 kg
Bearing
Two deep groove ball bearings 6202
Shaft diameter
15 mm
Hub length
50 mm
Type
WTAU