COLSON

COLSON Roller 125mm 2 ball bearings PA roller PU brown coated

  • ERIKS:11597396
  • Manufacturer:8717349105168
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 64 mm. Polyamide wheel with polyurethane tyre, 96° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 125 mm. Draagvermogen 320 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€39.62/ pieceexcl. VAT

€47.94incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with polyurethane tyre, 96° Shore A
Tread material
Polyurethane 96° Shore A
Diameter
125 mm
Width
50 mm
Bearing weight
320 kg
Bearing
Two deep groove ball bearings 6204
Shaft diameter
20 mm
Hub length
64 mm
Type
WHPU