






€8.60/ pieceexcl. VAT
€10.41incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Polyamide wheel |
Tread material | Polyamide |
Diameter | 100 mm |
Width | 32 mm |
Bearing weight | 250 kg |
Bearing | Roller bearing |
Shaft diameter | 15 mm |
Hub length | 48 mm |
Type | WTPN |