COLSON

COLSON Roller, 100mm roller bearing, PA roller, grey, rubber

  • ERIKS:11597417
  • Manufacturer:8717349110773
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 40 mm. Polypropylene wheel with grey rubber tyre, 85° Shore A with roller bearing. As diameter 12 mm. Diameter 100 mm. Draagvermogen 70 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€5.55/ pieceexcl. VAT

€6.72incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polypropylene wheel with grey rubber tyre, 85° Shore A
Tread material
Rubber grey 85° Shore A
Diameter
100 mm
Width
30 mm
Bearing weight
70 kg
Bearing
Roller bearing
Shaft diameter
12 mm
Hub length
40 mm
Type
WPPG