COLSON

COLSON Roller 100mm ball bearing, PA roller, blue, elasticated rubber

  • ERIKS:11597414
  • Manufacturer:8717349110568
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 42 mm. Polyamide wheel with blue rubber tyre, 70° Shore A with one sealed deep groove ball bearing. As diameter 8 mm. Diameter 100 mm. Draagvermogen 150 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€16.72/ pieceexcl. VAT

€20.23incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with blue rubber tyre, 70° Shore A
Tread material
Rubber blue 70° Shore A
Diameter
100 mm
Width
35 mm
Bearing weight
150 kg
Bearing
Sealed eep groove ball bearing
Shaft diameter
8 mm
Hub length
42 mm
Type
WPPB