COLSON

COLSON Roller 100mm 2 ball bearings, roller, black, elasticated rubber

  • ERIKS:11597438
  • Manufacturer:8717349112470
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 50 mm. Aluminium wheels with black rubber tyre AB, 72° Shore A with two deep groove ball bearings 6202. As diameter 15 mm. Diameter 100 mm. Draagvermogen 180 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€16.38/ pieceexcl. VAT

€19.82incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Aluminium wheels with black rubber tyre AB, 72° Shore A
Tread material
Black vulcanized rubber 72° Shore A
Diameter
100 mm
Width
40 mm
Bearing weight
180 kg
Bearing
Two deep groove ball bearings 6202
Shaft diameter
15 mm
Hub length
50 mm
Type
WTAB