






€20.86/ pieceexcl. VAT
€25.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Polyamide wheel |
Tread material | Polyamide |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 250 kg |
Bearing | Two deep groove ball bearings 6201 |
Shaft diameter | 12 mm |
Hub length | 45 mm |
Type | WHPN |