COLSON

COLSON Roller 100mm 2 ball bearings PA roller PU brown coated

  • ERIKS:11597393
  • Manufacturer:8717349104994
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 45 mm. Polyamide wheel with polyurethane tyre, 96° Shore A with two deep groove ball bearings 6201. As diameter 12 mm. Diameter 100 mm. Draagvermogen 180 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€26.79/ pieceexcl. VAT

€32.42incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with polyurethane tyre, 96° Shore A
Tread material
Polyurethane 96° Shore A
Diameter
100 mm
Width
35 mm
Bearing weight
180 kg
Bearing
Two deep groove ball bearings 6201
Shaft diameter
12 mm
Hub length
45 mm
Type
WHPU