COLSON

COLSON Roller 100mm 2 ball bearings, PA roller, grey, elasticated rubber

  • ERIKS:11597408
  • Manufacturer:8717349106080
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 45 mm. Glass fibre reinforced polyamide wheel with grey rubber tyre, 65° Shore A with two deep groove ball bearings 6201. As diameter 12 mm. Diameter 100 mm. Draagvermogen 150 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€37.78/ pieceexcl. VAT

€45.71incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Glass fibre reinforced polyamide wheel with grey rubber tyre, 65° Shore A
Tread material
Rubber grey 65° Shore A
Diameter
100 mm
Width
40 mm
Bearing weight
150 kg
Bearing
Two deep groove ball bearings 6201
Shaft diameter
12 mm
Hub length
45 mm
Type
WHRG