






€35.74/ pieceexcl. VAT
€43.25incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Cast iron wheel |
Tread material | Cast iron |
Diameter | 100 mm |
Width | 40 mm |
Bearing weight | 250 kg |
Bearing | Two deep groove ball bearings 6202 |
Shaft diameter | 15 mm |
Hub length | 45 mm |
Type | WHCN |