COLSON

COLSON Pallet roller WHTV 8510520

  • ERIKS:11731275
  • Manufacturer:8717349108138
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 110 mm. Pallet roller, thick wall precision steel hub with Vulkollan tyre, 92° Shore A with two deep groove ball bearings. As diameter 20 mm. Diameter 85 mm. Draagvermogen 715 kg. Temperatuur bereik -20 / +80 °C.
Save to list
Not available in webshop
Estimated delivery date - 10/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Pallet roller, thick wall precision steel hub with Vulkollan tyre, 92° Shore A
Tread material
Vulkollan 92° Shore A
Diameter
85 mm
Width
105 mm
Bearing weight
715 kg
Bearing
2 ball bearings
Shaft diameter
20 mm
Hub length
110 mm
Type
WHTV