






€73.22/ pieceexcl. VAT
€88.60incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Pallet roller, thick wall precision steel hub with Vulkollan tyre, 92° Shore A |
Tread material | Vulkollan 92° Shore A |
Diameter | 85 mm |
Width | 100 mm |
Bearing weight | 680 kg |
Bearing | 2 ball bearings |
Shaft diameter | 25 mm |
Hub length | 105 mm |
Type | WHTV |