






€40.50/ pieceexcl. VAT
€49.01incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Pallet roller, thick wall precision steel hub with Vulkollan tyre, 92° Shore A |
Tread material | Vulkollan 92° Shore A |
Diameter | 80 mm |
Width | 70 mm |
Bearing weight | 450 kg |
Bearing | 2 ball bearings |
Shaft diameter | 20 mm |
Hub length | 75 mm |
Type | WHTV |