COLSON

COLSON PA roller 200mm roller bearing, blue roller, solid rubber

  • ERIKS:11596959
  • Manufacturer:8717349110667
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 60 mm. Polyamide wheel with blue rubber tyre, 70° Shore A with roller bearing. As diameter 20 mm. Diameter 200 mm. Draagvermogen 220 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€45.65/ pieceexcl. VAT

€55.24incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with blue rubber tyre, 70° Shore A
Tread material
Rubber blue 70° Shore A
Diameter
200 mm
Width
50 mm
Bearing weight
220 kg
Bearing
Roller bearing
Shaft diameter
20 mm
Hub length
60 mm
Type
WPPB