COLSON

COLSON PA roller 160mm 2 ball bearing, grey, elast. Rubber-coated piece

  • ERIKS:11596946
  • Manufacturer:8717349009053
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 64 mm. Glass fibre reinforced polyamide wheel with grey rubber tyre, 65° Shore A with two deep groove ball bearings 6204. As diameter 20 mm. Diameter 160 mm. Draagvermogen 300 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€57.95/ pieceexcl. VAT

€70.12incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Glass fibre reinforced polyamide wheel with grey rubber tyre, 65° Shore A
Tread material
Rubber grey 65° Shore A
Diameter
160 mm
Width
50 mm
Bearing weight
300 kg
Bearing
Two deep groove ball bearings 6204
Shaft diameter
20 mm
Hub length
64 mm
Type
WHRG