COLSON

COLSON PA roller, 150mm roller bearing, elasticated rubber, blue

  • ERIKS:11596948
  • Manufacturer:8717349009688
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 60 mm. Polyamide wheel with blue rubber tyre, 70° Shore A with roller bearing. As diameter 20 mm. Diameter 150 mm. Draagvermogen 300 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€33.74/ pieceexcl. VAT

€40.83incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with blue rubber tyre, 70° Shore A
Tread material
Rubber blue 70° Shore A
Diameter
150 mm
Width
45 mm
Bearing weight
300 kg
Bearing
Roller bearing
Shaft diameter
20 mm
Hub length
60 mm
Type
WTPB