COLSON

COLSON PA roller, 125mm roller bearing, blue wheel, elasticated rubber coating

  • ERIKS:11596957
  • Manufacturer:8717349112692
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Loose wheel. Naafbreedte 48 mm. Polyamide wheel with blue rubber tyre, 70° Shore A with roller bearing. As diameter 15 mm. Diameter 125 mm. Draagvermogen 180 kg. Temperatuur bereik -20 / +80 °C.
Save to list

€25.95/ pieceexcl. VAT

€31.40incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Polyamide wheel with blue rubber tyre, 70° Shore A
Tread material
Rubber blue 70° Shore A
Diameter
125 mm
Width
38 mm
Bearing weight
180 kg
Bearing
Roller bearing
Shaft diameter
15 mm
Hub length
48 mm
Type
WTPB