






€19.54/ pieceexcl. VAT
€23.64incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyamide |
Diameter | 100 mm |
Width | 35 mm |
Bearing weight | 150 kg |
Bearing | Roller bearing |
Height | 128 mm |
With brake | Yes |
Type | BPPN |
Mounting method | Single bolt hole |
Fork material | Steel galvanised |