






€31.70/ pieceexcl. VAT
€38.36incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyamide |
Diameter | 125 mm |
Width | 30 mm |
Bearing weight | 250 kg |
Bearing | 1 central ball bearing |
Height | 155 mm |
With brake | Yes |
Type | BTPN |
Mounting method | Single bolt hole |
Fork material | Steel galvanised |