






€15.85/ pieceexcl. VAT
€19.18incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyamide |
Diameter | 80 mm |
Width | 32 mm |
Bearing weight | 150 kg |
Bearing | Roller bearing |
Height | 105 mm |
Dimension Top plate | 105x85 mm |
Bolt hole centre distance | 80x60 mm |
With brake | Yes |
Type | BPPN |
Mounting method | Top plate |
Fork material | Steel galvanised |