COLSON

COLSON Galvanised sheet steel swivel castor, PP roller 160mm, white

  • ERIKS:11596991
  • Manufacturer:8717349070176
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Technical data:
Diameter: 160mm
Wheel width: 45mm
Hub length: 60mm
Height: 195mm
Offset: 53mm
Wheel axle diameter: 20mm
Top plate dimensions: 135 x 110mm
Top plate hole diameter: 11mm
Dist. between holes: 105 x 75,80mm
Brake swivel radius: 178mm
Load capacity: 350kg
Weight: 2.6kg
Save to list

€50.79/ pieceexcl. VAT

€61.46incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
COLSON
Wheel model
Swivel castor
Tread material
Polyamide
Diameter
160 mm
Width
50 mm
Bearing weight
250 kg
Bearing
Roller bearing
Height
195 mm
Dimension Top plate
140x110 mm
Bolt hole centre distance
105x80 mm
With brake
Yes
Type
BPPN
Mounting method
Top plate
Fork material
Steel galvanised