






€19.65/ pieceexcl. VAT
€23.78incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Rubber grey 85° Shore A |
Diameter | 100 mm |
Width | 30 mm |
Bearing weight | 70 kg |
Bearing | Roller bearing |
Height | 128 mm |
Dimension Top plate | 105x85 mm |
Bolt hole centre distance | 80x60 mm |
With brake | Yes |
Type | BPPG |
Mounting method | Top plate |
Fork material | Steel galvanised |