






€57.62/ pieceexcl. VAT
€69.72incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Polyamide |
Diameter | 150 mm |
Width | 40 mm |
Bearing weight | 500 kg |
Bearing | Roller bearing |
Height | 188 mm |
Dimension Top plate | 135x115 mm |
Bolt hole centre distance | 105x80 mm |
With brake | Yes |
Type | BTPN |
Mounting method | Top plate |
Fork material | Steel galvanised |