






€36.51/ pieceexcl. VAT
€44.18incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Swivel castor |
Tread material | Rubber blue 70° Shore A |
Diameter | 125 mm |
Width | 35 mm |
Bearing weight | 150 kg |
Bearing | 1 central ball bearing |
Height | 156 mm |
Dimension Top plate | 105x85 mm |
Bolt hole centre distance | 80x60 mm |
With brake | Yes |
Type | BPPB |
Mounting method | Top plate |
Fork material | Steel galvanised |