






€40.64/ pieceexcl. VAT
€49.17incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Polyurethane 96° Shore A |
Diameter | 125 mm |
Bearing | 1 central ball bearing |
Type | FXPU |