






€82.84/ pieceexcl. VAT
€100.24incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Polyamide |
Diameter | 200 mm |
Width | 45 mm |
Bearing weight | 250 kg |
Bearing | Slide bearing |
Type | FXPN |