






€73.36/ pieceexcl. VAT
€88.77incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Polyamide |
Diameter | 160 mm |
Width | 40 mm |
Bearing weight | 250 kg |
Bearing | Slide bearing |
Type | FXPN |