






€65.49/ pieceexcl. VAT
€79.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Rubber grey 85° Shore A |
Diameter | 160 mm |
Width | 40 mm |
Bearing weight | 150 kg |
Bearing | Slide bearing |
Height | 195 mm |
Dimension Top plate | 135x105 mm |
Bolt hole centre distance | 105x80 mm |
Type | FXPG |
Fork material | Stainless steel |