






€123.34/ pieceexcl. VAT
€149.24incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Rubber grey 85° Shore A |
Diameter | 160 mm |
Bearing | 2 ball bearings |
Type | FXPG |
Fork material | Stainless steel |