






€59.12/ pieceexcl. VAT
€71.54incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Rubber grey 85° Shore A |
Diameter | 125 mm |
Width | 35 mm |
Bearing weight | 120 kg |
Bearing | 2 ball bearings |
Height | 160 mm |
Dimension Top plate | 105x85 mm |
Bolt hole centre distance | 80x60 mm |
Type | FXPG |
Fork material | Stainless steel |