






€46.96/ pieceexcl. VAT
€56.82incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Polyurethane 96° Shore A |
Diameter | 160 mm |
Width | 40 mm |
Bearing weight | 500 kg |
Bearing | Roller bearing |
Height | 193 mm |
Dimension Top plate | 135x115 mm |
Bolt hole centre distance | 105x80 mm |
Type | FTPU |
Fork material | Steel galvanised |