






€44.43/ pieceexcl. VAT
€53.76incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Polyurethane 96° Shore A |
Diameter | 150 mm |
Width | 45 mm |
Bearing weight | 500 kg |
Bearing | Roller bearing |
Height | 188 mm |
Dimension Top plate | 135x115 mm |
Bolt hole centre distance | 105x80 mm |
Type | FTPU |
Fork material | Steel galvanised |