






€20.81/ pieceexcl. VAT
€25.18incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | COLSON |
Wheel model | Rigid caster |
Tread material | Performa® 65° Shore A |
Diameter | 125 mm |
Width | 40 mm |
Bearing weight | 180 kg |
Bearing | 1 central ball bearing |
Height | 155 mm |
Dimension Top plate | 105x85 mm |
Bolt hole centre distance | 80x60 mm |
Type | FTPF |
Fork material | Steel galvanised |